Motion
J86A3/8
Cold Chisel - Hex Shank Shape, 7/16 in Cutting Width, 5-9/16 in OAL
Mi Item #01169124
MFR #J86A3/8
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Hex Shank Shape, 7/16 in Cutting Width, 5-9/16 in OAL
Mi Item #01169124
MFR #J86A3/8

Mfr description
J86A3/8 CHISEL COLD 7/16
  • Designed to cut wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
  • Modified parabolic striking end to help reduce mushrooming and chipping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Cutting Width
    7/16 in
  • Overall Length
    5-9/16 in
  • Shank Width
    3/8 in
  • Weight
    0.18 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • UPC_NO
    662679010607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)