Specifications
Dimensions
- Cutting Width3/8 in
- Overall Length5-3/8 in
- Shank Width5/16 in
- Weight0.12 lbs
Details
- Chisel TypeCold
- Corrosion ResistantCorrosion-Resistant
- Includes Hand GuardHand Guard Not Included
- Shank ShapeHex
- UPC_NO662679010614
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)