Motion
1060T HUB 1.375 NON-STK 3/8 X 3/16 KW

FALK
1060T HUB 1.375 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.3750 in Bore Diameter, 2-1/2 in Length Through Bore
Mi Item #01169133
MFR #1060T HUB 1.375 NON-STK 3/8 X 3/16 KW
Price$230.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB 1.375 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.3750 in Bore Diameter, 2-1/2 in Length Through Bore
Mi Item #01169133
MFR #1060T HUB 1.375 NON-STK 3/8 X 3/16 KW

Mfr description
1060T HUB 1.375 NON-STK 3/8 X 3/16 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size
    1060
  • Coupling Size Code
    1060T
  • Hub Diameter  
    3 in
  • Keyway Size
    3/16 x 3/8 in
  • Length Through Bore  
    2-1/2 in
  • Overall Length
    5.2500 in
  • Weight
    10.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    9.6 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    6050 in
  • UPC_NO
    782934002809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)