1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J86A7/8X12
Cold Chisel - Hex Shank Shape, 1 in Cutting Width, 12 in OAL
MI ITEM #
01169149
MFR #
J86A7/8X12
Price
$33.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
PROTO TOOLS J86A7/8X12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J86A7/8X12
Cold Chisel - Hex Shank Shape, 1 in Cutting Width, 12 in OAL
MI ITEM #
01169149
MFR #
J86A7/8X12
Mfr description
J86A7/8X12 CHISEL COLD 1
Designed to cut wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
Modified parabolic striking end to help reduce mushrooming and chipping
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$33
.30
/each
Add to Cart
Specifications
Dimensions
Cutting Width
1 in
Overall Length
12 in
Shank Width
7/8 in
Weight
1.57 lbs
Details
Chisel Type
Cold
Corrosion Resistant
Corrosion-Resistant
Includes Hand Guard
Hand Guard Not Included
Shank Shape
Hex
UPC_NO
662679010645
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items