Motion
J86A7/8X8

PROTO TOOLS
J86A7/8X8

Cold Chisel - Hex Shank Shape, 1 in Cutting Width, 8-1/2 in OAL
MI ITEM #01169157
MFR #J86A7/8X8
Price$23.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A7/8X8

Cold Chisel - Hex Shank Shape, 1 in Cutting Width, 8-1/2 in OAL
MI ITEM #01169157
MFR #J86A7/8X8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.13/each

Specifications

Dimensions

  • Cutting Width
    1 in
  • Overall Length
    8-1/2 in
  • Shank Width
    7/8 in
  • Weight
    1.26 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • UPC_NO
    662679010652

Overview

Mfr description
J86A7/8X8 CHISEL COLD 1
  • Designed to cut wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
  • Modified parabolic striking end to help reduce mushrooming and chipping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought