Motion
53124 ACME SCR 1-1/4-4 LH 12 FT

NOOK INDUSTRIES
53124 ACME SCR 1-1/4-4 LH 12 FT

Acme Screw - Alloy Steel Material, 1.2500 in Nominal Screw Diameter, 144.0000 in Long, Left Hand Thread Direction
MI ITEM #01169277
MFR #53124 ACME SCR 1-1/4-4 LH 12 FT
Price$1,375.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
53124 ACME SCR 1-1/4-4 LH 12 FT

Acme Screw - Alloy Steel Material, 1.2500 in Nominal Screw Diameter, 144.0000 in Long, Left Hand Thread Direction
MI ITEM #01169277
MFR #53124 ACME SCR 1-1/4-4 LH 12 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,375.65/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0110 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    144.0000 in
  • Nominal Screw Diameter
    1.2500 in
  • Overall Length
    144.0000 in
  • Pitch
    0.2500 in
  • Root Diameter Minimum
    0.9470 in
  • Threads Per Inch
    4
  • Weight
    3.34 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    124
  • Thread Direction
    Left Hand

Overview

Mfr description
53124 ACME SCR 1-1/4-4 LH 12 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought