Motion
J9300MS
Screwdriver - 1/4 in Tip Size, 4 in Blade Length, 7-9/16 in Overall Length
Mi Item #01169330
MFR #J9300MS
Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - 1/4 in Tip Size, 4 in Blade Length, 7-9/16 in Overall Length
Mi Item #01169330
MFR #J9300MS

Mfr description
J9300MS SCRWDR MAGNETIC BIT HOLDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.43/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    7-9/16 in
  • Tip Size
    1/4 in
  • Weight
    0.15 lbs

Details

  • Blade Material
    Stainless Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Finish Coating
    Full Polish
  • UPC_NO
    662679040697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)