Motion
J9500A
Screw Extractor or Set - Number of Extractors Included: 5, 1/4 in, 3/16 in, 3/8 in, 5/16 in Maximum Fastener Diameter, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in Drill Size, 2-5/16 in, 2-5/8 in, 2-7/8 in, 3-1/4 in, 3 in Overall Length
MI ITEM #01169340
MFR #J9500A
Price$49.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 5, 1/4 in, 3/16 in, 3/8 in, 5/16 in Maximum Fastener Diameter, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in Drill Size, 2-5/16 in, 2-5/8 in, 2-7/8 in, 3-1/4 in, 3 in Overall Length
MI ITEM #01169340
MFR #J9500A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.74/each

Specifications

Dimensions

  • Drill Size
    1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
  • Max Fastener Diameter
    1/4 in, 3/16 in, 3/8 in, 5/16 in
  • Min Fastener Diameter
    1/8 in, 11/32 in, 11/64 in, 13/64 in, 19/64 in
  • Overall Length
    2-5/16 in, 2-5/8 in, 2-7/8 in, 3 in, 3-1/4 in

Details

  • Individual Extractor Or Set
    Extractor Set
  • Manufacturer Upc Number
    662679005313
  • Number Of Extractors Included
    5
  • UPC_NO
    662679531553

Overview

Mfr description
J9500A SET SCREW EXTRACTOR 5 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought