Motion
J9500B
Screw Extractor or Set - Number of Extractors Included: 10, 1/2 in, 1/4 in, 1/8 in, 1 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in Maximum Fastener Diameter, 1-1/16 in, 1/8 in, 13/16 in, 15/32 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, 9/16 in Drill Size, 2-5/16 in, 2-5/8 in, 2-7/8 in, 3-1/4 in, 3-7/8 in, 3 in, 4-1/4 in, 4-7/8 in, 5-1/2 in, 5-3/8 in Overall Length
MI ITEM #01169343
MFR #J9500B
Price$202.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 10, 1/2 in, 1/4 in, 1/8 in, 1 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in Maximum Fastener Diameter, 1-1/16 in, 1/8 in, 13/16 in, 15/32 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, 9/16 in Drill Size, 2-5/16 in, 2-5/8 in, 2-7/8 in, 3-1/4 in, 3-7/8 in, 3 in, 4-1/4 in, 4-7/8 in, 5-1/2 in, 5-3/8 in Overall Length
MI ITEM #01169343
MFR #J9500B

Mfr description
J9500B SET SCREW EXTRACTOR 10 PC
  • Drive into end of broken pipe or fitting, use tap holder or wrench on extractor to turn out broken part
  • Size stamped on extractor refers to drill bit size to be used with that extractor
  • Set includes the following screw extractors: 2-3/8” (J9522), 2-11/16” (J9522), 2-15/16” (J9523), 3” (J9524), 3-1/4” (J9525), 3-7/8” (J9525B), 4-1/2” (J9526), 4-/8” (J9527), 5-3/8” (J9528), 5-1/2” (J9529)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.61/each

Specifications

Dimensions

  • Drill Size
    1-1/16 in, 1/8 in, 13/16 in, 15/32 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, 9/16 in
  • Max Fastener Diameter
    1 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in
  • Min Fastener Diameter
    1/2 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 19/32 in, 19/64 in, 23/32 in, 31/32 in
  • Overall Length
    2-5/16 in, 2-5/8 in, 2-7/8 in, 3 in, 3-1/4 in, 3-7/8 in, 4-1/4 in, 4-7/8 in, 5-1/2 in, 5-3/8 in

Details

  • Individual Extractor Or Set
    Extractor Set
  • Number Of Extractors Included
    10
  • UPC_NO
    662679531577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)