Motion
J9525B
Screw Extractor or Set - Number of Extractors Included: 1, 1/8 in Maximum Fastener Diameter, 15/32 in Drill Size, 3-7/8 in Overall Length
MI ITEM #01169349
MFR #J9525B
Price$22.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 1/8 in Maximum Fastener Diameter, 15/32 in Drill Size, 3-7/8 in Overall Length
MI ITEM #01169349
MFR #J9525B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.87/each

Specifications

Dimensions

  • Drill Size
    15/32 in
  • Max Fastener Diameter
    1/8 in
  • Min Fastener Diameter
    1/8 in
  • Overall Length
    3-7/8 in

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
  • UPC_NO
    662679531645

Overview

Mfr description
J9525B SCREW EXTRACTOR 15/32
  • Drive into end of broken pipe or fitting
  • Use tap holder or wrench on extractor to turn out broken part
  • Size stamped on extractor refers to drill bit size to be used with that extractor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought