Motion
J963/8
Drift Punch - Hex Handle/Body Style, 3/16 in Point Diameter, 10-1/8 in Overall Length
MI ITEM #01169368
MFR #J963/8
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Hex Handle/Body Style, 3/16 in Point Diameter, 10-1/8 in Overall Length
MI ITEM #01169368
MFR #J963/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.46/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in
  • Overall Length
    10-1/8 in
  • Point Diameter
    3/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
J963/8 PUNCH DRIFT 3/16
  • For installing and removing pins and shafts
  • Used to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
  • Modified parabolic striking end for resistance to mushrooming and chipping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought