Motion
J967/16
Drift Punch - Hex Handle/Body Style, 7/32 in Point Diameter, 10-1/8 in Overall Length
Mi Item #01169381
MFR #J967/16
Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Hex Handle/Body Style, 7/32 in Point Diameter, 10-1/8 in Overall Length
Mi Item #01169381
MFR #J967/16

Mfr description
J96-7/16 PUNCH
  • For installing and removing pins and shafts
  • Used to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
  • Modified parabolic striking end for resistance to mushrooming and chipping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.25/each

Specifications

Dimensions

  • Handle/Body Diameter
    7/16 in
  • Overall Length
    10-1/8 in
  • Point Diameter
    7/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)