Motion
HS-P2B-SC-206

DODGE
HS-P2B-SC-206

Pillow Block Housing -
Mi Item #01170093
MFR #HS-P2B-SC-206
Price$62.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-P2B-SC-206

Pillow Block Housing -
Mi Item #01170093
MFR #HS-P2B-SC-206

Mfr description
044060 206 SC PILLOW BLOCK HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.17/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Compatible Bore Diameter
    1.1875 in
  • Weight
    1.77 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    044060
  • Product Type
    Pillow Block Housings
  • Series
    206
  • UPC_NO
    782475456406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)