Motion
HS-P2B-SC-210

DODGE
HS-P2B-SC-210

Pillow Block Housing -
Mi Item #01170097
MFR #HS-P2B-SC-210
Price$121.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-P2B-SC-210

Pillow Block Housing -
Mi Item #01170097
MFR #HS-P2B-SC-210

Mfr description
044062 210 SC PILLOW BLOCK HSG 1 15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.45/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in
  • Weight
    4.04 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    044062
  • Product Type
    Pillow Block Housings
  • Series
    210
  • UPC_NO
    782475456420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)