Motion
JUSN338
Slugging Wrench - 2-3/8 in, Box End, 12 PT, Black Oxide Finish, Offset Style
Mi Item #01170116
MFR #JUSN338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slugging Wrench - 2-3/8 in, Box End, 12 PT, Black Oxide Finish, Offset Style
Mi Item #01170116
MFR #JUSN338

Mfr description
JUSN338 WRENCH SLUGGING 2-3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    14-1/2 in
  • Weight
    9.35 lbs
  • Wrench End Outer Width
    4-1/8 in
  • Wrench End Thickness
    1-5/8 in
  • Wrench Size
    2-3/8 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Straight
  • Measurement System
    Imperial
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Slugging
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)