Specifications
Dimensions
- Base To Bore Centerline2.1250 in
- Compatible Bore Diameter1.1875 in
Details
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Pillow Block
- Product TypePillow Block Housings
- Shaft AttachmentSetscrew
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)