Motion
056110

DODGE
056110

Pillow Block Housing - Cast Iron
Mi Item #01170263
MFR #056110
Price$418.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056110

Pillow Block Housing - Cast Iron
Mi Item #01170263
MFR #056110

Mfr description
2-7/16 TYPE K/DI P B HSG 2B EXP 056110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.25/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Compatible Bore Diameter
    2.4375 in

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)