Motion
15-113
Hand Hacksaw - Frame Style: Heavy Duty, Blade Length: 12 in, Overall Length: 16 in, Adjustable Tension
MI ITEM #01170264
MFR #15-113
Your Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw - Frame Style: Heavy Duty, Blade Length: 12 in, Overall Length: 16 in, Adjustable Tension
MI ITEM #01170264
MFR #15-113

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$58.30/each(List $75.52)

Overview

Mfr description
15-113 HACK SAW
  • Heavy-duty metal frame design holds frame up to 32,000 PSI
  • Blade can be positioned at a 45° or 90° angle
  • Blade storage is integrated into frame
  • Quick release blade changing mechanism in handle maintains tension setting
  • “T” rod allows user to adjust tension on blade within handle
  • Accepts 12" blades only
  • One 15-631 blade included
  • Uses Mi #01170343 replacement blade

Specifications

  • Frame Style
    Heavy Duty
  • Blade Length
    12 in
  • Overall Length
    16 in
  • Handle Style
    Metal Grip
  • Blade(s) Included
    12" Bi-Metal (24 TPI)
  • Throat Depth
    3-7/8 in
  • Positions
    45 °, 90 °
  • Frame Material
    Metal
  • Built In Blade Storage
    Built-In Blade Storage
  • Tension Adjustability
    Adjustable Tension
  • UPC_NO
    076174151138
  • Product Types
    High Tension Hacksaw
  • Teeth Per Inch
    24
  • Blade Material
    Carbon Steel
  • Handle Color
    Yellow
  • Length
    0.41 in
  • Number Of Pieces
    1
  • Tool Weight
    0.755 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought