Overview
Mfr description
056114 3 7/16 TYPE K/DI P B HSG 2B EXP
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Pillow Block
- Type Of BearingTapered Roller
- Shaft AttachmentSetscrew
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data