Motion
1 7/16 K/DI PB HS 2B NE

DODGE
1 7/16 K/DI PB HS 2B NE

Pillow Block Roller Bearing Unit - 1.4375 in Bore, Cast Iron Housing Material
MI ITEM #01170283
MFR #1 7/16 K/DI PB HS 2B NE
Price$236.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 7/16 K/DI PB HS 2B NE

Pillow Block Roller Bearing Unit - 1.4375 in Bore, Cast Iron Housing Material
MI ITEM #01170283
MFR #1 7/16 K/DI PB HS 2B NE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3800 in
  • Bore Diameter  
    1.4375 in
  • Shaft Diameter
    1.4375 in

Details

  • Expansion Capability
    Non-Expansion (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Manufacturer Catalog Number
    056132
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
056132 1 7/16 TYPE K/DI P B HSG 2B N/E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought