Motion
1 11/16 K/DI PB HS 2B NE

DODGE
1 11/16 K/DI PB HS 2B NE

Pillow Block Roller Bearing Unit - 1-11/16 in Bore, Cast Iron Housing Material
Mi Item #01170287
MFR #1 11/16 K/DI PB HS 2B NE
Price$229.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 11/16 K/DI PB HS 2B NE

Pillow Block Roller Bearing Unit - 1-11/16 in Bore, Cast Iron Housing Material
Mi Item #01170287
MFR #1 11/16 K/DI PB HS 2B NE

Mfr description
056134 1 11/16 TYPE K/DI P B HSG 2B N/E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.01/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.6250 in
  • Bore Diameter  
    1-11/16 in

Details

  • Expansion Capability
    Non-Expansion (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Manufacturer Catalog Number
    056134
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)