Motion
15-612
Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 12 in Long
Mi Item #01170311
MFR #15-612
Price$28.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 12 in Long
Mi Item #01170311
MFR #15-612

Mfr description
15-612 HACKSAW BLADE 12" 18TPI BIMET
  • Combines the flexibility of carbon steel backs with the cutting performance of a high-speed steel cutting edge
  • Coated blade for corrosion protection
  • Cuts most metals including unhardened tool steel and stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.72/each

Specifications

Dimensions

  • Length
    12 in
  • Weight
    0.44 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Tpi
    18
  • UPC_NO
    076174156126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)