Motion
15-630
Hand Hacksaw Blade - TPI: 32, High Speed Steel, Toothed, 12 in Long
Mi Item #01170339
MFR #15-630
Price$2.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 32, High Speed Steel, Toothed, 12 in Long
Mi Item #01170339
MFR #15-630

Mfr description
15-630 HACKSAW BLADE 12" 32TPI BIMET
  • Combines the flexibility of carbon steel backs with the cutting performance of a high-speed steel cutting edge
  • Coated blade for corrosion protection
  • Cuts most metals including unhardened tool steel and stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.29/each

Specifications

Dimensions

  • Length
    12 in
  • Weight
    0.06 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Tpi
    32
  • UPC_NO
    076174156300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)