Motion
3-7/16 DI S-1 UNIT

DODGE
3-7/16 DI S-1 UNIT

Roller Insert Bearing - 3-7/16 in Bore Dia., Set Screw
Mi Item #01170351
MFR #3-7/16 DI S-1 UNIT
Price$778.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3-7/16 DI S-1 UNIT

Roller Insert Bearing - 3-7/16 in Bore Dia., Set Screw
Mi Item #01170351
MFR #3-7/16 DI S-1 UNIT

Mfr description
060436 3 7/16 DBL INT S-1 UNIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$778.41/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    060436
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)