Motion
3-15/16 DI S-1 UNIT

DODGE
3-15/16 DI S-1 UNIT

Roller Insert Bearing - Tapered Roller Bearing, 3-7/16 in Bore Dia., 7.5625 in OD, 6.2500 in Overall Width, Set Screw, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #01170356
MFR #3-15/16 DI S-1 UNIT
Price$1,645.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3-15/16 DI S-1 UNIT

Roller Insert Bearing - Tapered Roller Bearing, 3-7/16 in Bore Dia., 7.5625 in OD, 6.2500 in Overall Width, Set Screw, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #01170356
MFR #3-15/16 DI S-1 UNIT

Mfr description
060437 3 15/16 DBL INT S-1 UNIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.77/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Inner Ring Width  
    6.2500 in
  • Outer Ring Width  
    4.5000 in
  • Outside Diameter  
    7.5625 in
  • Overall Width
    6.2500 in
  • Weight
    18.31 lbs

Details

  • Bearing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Locking Device
    Double Setscrew Collar
  • Manufacturer Catalog Number
    060437
  • Product Type
    Roller Insert Bearings
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475529735

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)