Motion
15-808A
10 in x 18 TPI High Speed Steel Hacksaw Blade
Mi Item #01170364
MFR #15-808A
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 in x 18 TPI High Speed Steel Hacksaw Blade
Mi Item #01170364
MFR #15-808A

Mfr description
15-808A HACKSAW BLADES
  • 135°
  • Split Point
  • Thunderbolt(R) Web
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Blade Thickness
    0.025 in
  • Blade Width
    1/2 in
  • Length
    10
  • Teeth Per Inch
    18
  • Thickness
    0.025
  • Weight
    0.05 lbs
  • Width
    1/2 in

Details

  • Application
    Most Metals Including Un-Hardened Tool Steel And Stainless
  • Back Material
    High Speed Steel
  • Blade Material
    High Speed Steel
  • Color
    Gray
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Pieces
    1
  • Product Types
    Hacksaw Blade
  • Tpi
    18
  • UPC_NO
    076174000092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)