Motion
15-828A
12 in x 18 TPI High Speed Steel Hacksaw Blade
Mi Item #01170380
MFR #15-828A
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in x 18 TPI High Speed Steel Hacksaw Blade
Mi Item #01170380
MFR #15-828A

Mfr description
15-828A HACKSAW BLADE 12" 18TPI HSS 1/PK
  • Flexible, high-speed steel blade
  • Coated blade for corrosion protection
  • Cuts most metals including unhardened tool steel and stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Thickness
    0.025 in
  • Blade Width
    1/2 in
  • Length
    12
  • Teeth Per Inch
    18
  • Thickness
    0.025
  • Weight
    0.05 lbs
  • Width
    1/2 in

Details

  • Application
    Most Metals Including Un-Hardened Tool Steel And Stainless
  • Back Material
    High Speed Steel
  • Blade Material
    High Speed Steel
  • Color
    Gray
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Material
    High Speed Steel
  • Product Types
    Hacksaw Blade
  • Tpi
    18
  • UPC_NO
    076174000122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)