1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
15-902A
Hand Hacksaw Blade - TPI: 32, Carbon Steel, Toothed, 10 in Long
Mi Item #
01170384
MFR #
15-902A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
STANLEY TRADE TOOLS 15-902A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
15-902A
Hand Hacksaw Blade - TPI: 32, Carbon Steel, Toothed, 10 in Long
Mi Item #
01170384
MFR #
15-902A
Mfr description
15-902A HACKSAW BLADE 12" 32TPI CS 1/PK
Flexible, high carbon steel blade
Coated blade for corrosion protection
Cuts mild steel, cast iron, aluminum and copper
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
10 in
Weight
0.07 lbs
Details
Back Material
Carbon Steel
Cutting Edge Type
Toothed
Cutting Material
Carbon Steel
Tpi
32
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items