Motion
15-904A
Hand Hacksaw Blade - TPI: 24, Carbon Steel, Toothed, 10 in Long
Mi Item #01170390
MFR #15-904A
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 24, Carbon Steel, Toothed, 10 in Long
Mi Item #01170390
MFR #15-904A

Mfr description
15-904A HACKSAW BLADE 12" 24TPI CS 1/PK
  • Flexible, high carbon steel blade
  • Coated blade for corrosion protection
  • Cuts mild steel, cast iron, aluminum and copper
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.17/each

Specifications

Dimensions

  • Length
    10 in
  • Weight
    0.09 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Tpi
    24
  • UPC_NO
    076174159912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)