Motion
15-908A
Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 10 in Long
Mi Item #01170394
MFR #15-908A
Price$1.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 10 in Long
Mi Item #01170394
MFR #15-908A

Mfr description
15-908A HACKSAW BLADES
  • Flexible, high carbon steel blade
  • Coated blade for corrosion protection
  • Cuts mild steel, cast iron, aluminum and copper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.79/each

Specifications

Dimensions

  • Length
    10 in
  • Weight
    0.07 lbs

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Tpi
    18
  • UPC_NO
    076174159929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)