Motion
15-922A
Hand Hacksaw Blade - TPI: 32, Carbon Steel, Toothed, 12 Long
MI ITEM #01170400
MFR #15-922A
Your Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 32, Carbon Steel, Toothed, 12 Long
MI ITEM #01170400
MFR #15-922A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.67/each(List $1.92)

Overview

Mfr description
15-922A HACKSAW BLADE 12" 32TPI CS 1/PK
  • Flexible, high carbon steel blade
  • Coated blade for corrosion protection
  • Cuts mild steel, cast iron, aluminum and copper
  • 2 blades per pack

Specifications

  • Cutting Material
    Carbon Steel
  • Length
    12
  • Width
    1/2 in
  • Thickness
    0.025
  • Cutting Edge Type
    Toothed
  • Tpi
    32
  • Back Material
    Carbon Steel
  • Teeth Per Inch
    32
  • Blade Length
    12 in
  • Blade Thickness
    0.025 in
  • Blade Width
    1/2 in
  • Application
    Mild Steel
  • Material
    Carbon Steel
  • UPC_NO
    076174159936
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought