Motion
15-928A
Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 12 Long
Mi Item #01170408
MFR #15-928A
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 12 Long
Mi Item #01170408
MFR #15-928A

Mfr description
15-928A HACKSAW BLADE 12" 18TPI CS 1/PK
  • Flexible, high carbon steel blade
  • Coated blade for corrosion protection
  • Cuts mild steel, cast iron, aluminum and copper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Thickness
    0.025 in
  • Blade Width
    1/2 in
  • Length
    12
  • Teeth Per Inch
    18
  • Thickness
    0.025
  • Weight
    0.10 lbs
  • Width
    1/2 in

Details

  • Application
    Mild Steel
  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Material
    Carbon Steel
  • Tpi
    18
  • UPC_NO
    076174159950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)