Motion
2-15/16 K/DI 4B E PB HSG

DODGE
2-15/16 K/DI 4B E PB HSG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Cast Iron Housing Material
Mi Item #01170435
MFR #2-15/16 K/DI 4B E PB HSG
Price$453.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-15/16 K/DI 4B E PB HSG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Cast Iron Housing Material
Mi Item #01170435
MFR #2-15/16 K/DI 4B E PB HSG

Mfr description
060748 2 15/16 KDI PB HOUSING 4B EXP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    2.9375 in
  • Shaft Diameter
    2.9375 in

Details

  • Expansion Capability
    Expansion (Float)
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Manufacturer Catalog Number
    060748
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)