Motion
3 15/16 KDI PB HSG 4B EX

DODGE
3 15/16 KDI PB HSG 4B EX

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Cast Iron Housing Material
MI ITEM #01170449
MFR #3 15/16 KDI PB HSG 4B EX
Price$929.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 15/16 KDI PB HSG 4B EX

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Cast Iron Housing Material
MI ITEM #01170449
MFR #3 15/16 KDI PB HSG 4B EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$929.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.0000 in
  • Bore Diameter  
    3.9375 in
  • Shaft Diameter
    3.9375 in

Details

  • Expansion Capability
    Expansion (Float)
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Manufacturer Catalog Number
    060752
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
060752 3 15/16 KDI HSG ASSY 4B EXP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought