Motion
4 7/16 KDI PB HSG 4B EXP

DODGE
4 7/16 KDI PB HSG 4B EXP

Pillow Block Roller Bearing Unit - 4-7/16 in Bore, Cast Iron Housing Material
MI ITEM #01170455
MFR #4 7/16 KDI PB HSG 4B EXP
Your Price$1,231.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 7/16 KDI PB HSG 4B EXP

Pillow Block Roller Bearing Unit - 4-7/16 in Bore, Cast Iron Housing Material
MI ITEM #01170455
MFR #4 7/16 KDI PB HSG 4B EXP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,231.72/each(List $1,416.48)

Overview

Mfr description
060754 4 7/16 KDI P B HOUSING 4B EXP

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    5.7500 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Tapered Roller
  • Housing Type
    Four-Bolt Pillow Block
  • Expansion Capability
    Expansion (Float)
  • Manufacturer Catalog Number
    060754
  • Shaft Attachment
    Setscrew
  • Mounting Type
    4-Bolt Base
  • Shaft Diameter
    4.4375 in
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text