Motion
MT6453401
Hammer Drill Bit - 1/8 in, Carbide Tipped, 2 Flute, 1-5/8 in Drilling Depth, Straight Shank
MI ITEM #01170579
MFR #MT6453401
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Drill Bit - 1/8 in, Carbide Tipped, 2 Flute, 1-5/8 in Drilling Depth, Straight Shank
MI ITEM #01170579
MFR #MT6453401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.96/each

Specifications

Dimensions

  • Drill Bit Size  
    1/8 in
  • Drilling Depth  
    1-5/8 in
  • Flute Length
    1-5/8 in
  • Overall Length  
    3 in
  • Shank Diameter  
    1/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Material
    Carbide Tipped
  • Number Of Flutes  
    2
  • Point Angle
    118 °
  • Series
    5463
  • Shank Type
    Straight

Overview

Mfr description
53401 1/8 MASONRY CARB TIP DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought