Motion
MT6453410
Hammer Drill Bit - 1/2 in, Carbide Tipped, 2 Flute, 4 in Drilling Depth, Straight Shank
Mi Item #01170634
MFR #MT6453410
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Drill Bit - 1/2 in, Carbide Tipped, 2 Flute, 4 in Drilling Depth, Straight Shank
Mi Item #01170634
MFR #MT6453410

Mfr description
53410 5463 REG HEL MASON DR 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in
  • Shank Diameter  
    1/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Material
    Carbide Tipped
  • Number Of Flutes  
    2
  • Point Angle
    118 °
  • Series
    5463
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)