Motion
54-032
Ball Pein Hammer - 32 oz Head Weight, Hickory Handle Style, 16 in Overall Length
MI ITEM #01170680
MFR #54-032
List Price$42.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammer - 32 oz Head Weight, Hickory Handle Style, 16 in Overall Length
MI ITEM #01170680
MFR #54-032

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$42.75/each for your price

Overview

Mfr description
54-032 HAMMERS
  • Forged and heat-treated head for increased durability
  • High quality hardwood hickory handle is lightweight and absorbs vibrations
  • Rim tempered face reduces incidences of chipping or spalling

Specifications

  • Head Weight
    32 oz
  • Overall Length
    16 in
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Face Diameter
    1-21/32 in
  • Non Sparking
    Not Non-Sparking
  • Head Length
    4-15/16 in
  • UPC_NO
    076174540321
  • Weight
    2.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text