Motion
54-532
Compo-Cast Ball Pein Hammer - 32 oz Head Weight, Comfort Grip Handle Style, 13-3/4 in Overall Length
MI ITEM #01170722
MFR #54-532
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compo-Cast Ball Pein Hammer - 32 oz Head Weight, Comfort Grip Handle Style, 13-3/4 in Overall Length
MI ITEM #01170722
MFR #54-532

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54-532 HAMMER

Specifications

  • Head Weight
    32 oz
  • Overall Length
    13-3/4 in
  • Handle Style
    Comfort Grip
  • Head Material
    Steel
  • Face Diameter
    1-11/16 in
  • Non Sparking
    Not Non-Sparking
  • Head Length
    4-3/4 in
  • Weight
    3.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text