Motion
54-716
Ball Pein Hammer - 16 oz Head Weight, Comfort Grip Handle Style, 12-7/8 in Overall Length
Mi Item #01170744
MFR #54-716
Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammer - 16 oz Head Weight, Comfort Grip Handle Style, 12-7/8 in Overall Length
Mi Item #01170744
MFR #54-716

Mfr description
54-716 HAMMER
  • Forged and heat-treated head for increased durability
  • Jacketed graphite handle adds strength and durability, while minimizing shock
  • Rim tempered face reduces incidences of chipping or spalling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.85/each

Specifications

Dimensions

  • Face Diameter
    1-1/4 in
  • Head Length
    4-1/8 in
  • Head Weight
    16 oz
  • Overall Length
    12-7/8 in
  • Weight
    1.58 lbs

Details

  • Handle Style
    Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174547160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)