Motion
57-522
Mallet or Soft Face Hammer - 2-3/8 in Face Diameter, Hickory Handle Style, 13-1/2 in Overall Length
Mi Item #01170833
MFR #57-522
Price$31.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 2-3/8 in Face Diameter, Hickory Handle Style, 13-1/2 in Overall Length
Mi Item #01170833
MFR #57-522

Mfr description
57-522 MALLET RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.97/each

Specifications

Dimensions

  • Face Diameter
    2-3/8 in
  • Head Length
    3-7/8 in
  • Head Weight
    18 oz
  • Overall Length
    13-1/2 in

Details

  • Handle Style
    Hickory
  • Head/Face Style
    Rubber
  • Non Sparking
    Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)