Motion
MT6453459
Hammer Drill Bit - 7/16 in, Carbide Tipped, 2 Flute, 2-1/2 in Drilling Depth, Straight Shank
MI ITEM #01170893
MFR #MT6453459
List Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Drill Bit - 7/16 in, Carbide Tipped, 2 Flute, 2-1/2 in Drilling Depth, Straight Shank
MI ITEM #01170893
MFR #MT6453459

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.75/each for your price

Overview

Mfr description
53459 5464 HI-HEL MASON DR 7/16

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    Straight
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Point Angle
    118 °
  • Finish Coating
    Black Oxide
  • Series
    5464
  • Cutting Direction
    Right Hand
  • Flute Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text