Motion
57-594
Mallet or Soft Face Hammer - 1-13/64 in Face Diameter, Hickory Handle Style, 12 in Overall Length
MI ITEM #01170967
MFR #57-594
Price$27.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 1-13/64 in Face Diameter, Hickory Handle Style, 12 in Overall Length
MI ITEM #01170967
MFR #57-594

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.49/each

Specifications

Dimensions

  • Face Diameter
    1-13/64 in
  • Head Length
    3-3/4 in
  • Head Weight
    8 oz
  • Overall Length
    12 in

Details

  • Handle Style
    Hickory
  • Head/Face Style
    Plastic
  • Non Sparking
    Non-Sparking

Overview

Mfr description
57-594 HAMMER
  • Soft face helps minimize marring and surface damage
  • Faces are made of durable plastic that is ideal for fine finished surfaces
  • Plastic faces are replaceable
  • Hickory handle for durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought