Motion
1080T HUB 2.3750 NON-STK 1/2 X 1/4 KW

FALK
1080T HUB 2.3750 NON-STK 1/2 X 1/4 KW

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 3-1/2 (T10) in, 3-1/2 (T20) in, 3-1/2 (T31) in, 3-1/2 (T35-Shaft Hub) in, 3-1/2 (T35-T Hub) in Length Through Bore
Mi Item #01171005
MFR #1080T HUB 2.3750 NON-STK 1/2 X 1/4 KW
Price$527.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T HUB 2.3750 NON-STK 1/2 X 1/4 KW

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 3-1/2 (T10) in, 3-1/2 (T20) in, 3-1/2 (T31) in, 3-1/2 (T35-Shaft Hub) in, 3-1/2 (T35-T Hub) in Length Through Bore
Mi Item #01171005
MFR #1080T HUB 2.3750 NON-STK 1/2 X 1/4 KW

Mfr description
1080T HUB 2.3750 NON-STK 1/2 X 1/4 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    7.12 in
  • Coupling Size
    1080
  • Coupling Size Code
    1080T
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Diameter  
    4.12 (T10) in, 4.12 (T20) in, 4.12 (T35-T-Hub) in, 4.81 (T31) in, 4.81 (T35-Shaft Hub) in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3-1/2 (T10) in, 3-1/2 (T20) in, 3-1/2 (T31) in, 3-1/2 (T35-Shaft Hub) in, 3-1/2 (T35-T Hub) in
  • Overall Length
    5.5000 in
  • Weight
    11.08 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    4750 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    18150 in
  • UPC_NO
    782934004216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)