Motion
64-100
Screwdriver - Phillips TiP, #0 Tip Size, 2-3/4 in Blade Length, 5-1/8 in
Mi Item #01171089
MFR #64-100
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #0 Tip Size, 2-3/4 in Blade Length, 5-1/8 in
Mi Item #01171089
MFR #64-100

Mfr description
64-100-A 100 PLUS® PHILLIPS TIP POCKET
  • Large deep acetate handle stands up to heavy-duty industrial use
  • Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping
  • 64-105 is a stubby screwdriver
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.85/each

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    2-3/4 in
  • Height
    1.4
  • Overall Length
    5-1/8 in
  • Tip Size
    #0
  • Weight
    0.08 lbs, 0.4

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Acetate
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)