Motion
64-101
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #01171091
MFR #64-101
Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #01171091
MFR #64-101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.10/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    3 in
  • Height
    1.7
  • Overall Length
    6-3/4 in
  • Tip Size
    #1
  • Weight
    0.16 lbs, 1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Acetate
  • Tip Style
    Phillips

Overview

Mfr description
64-101-A 100 PLUS® PHILLIPS TIP
  • Large deep acetate handle stands up to heavy-duty industrial use
  • Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping
  • 64-105 is a stubby screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought