Motion
64-102
Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-1/4 in
MI ITEM #01171098
MFR #64-102
Your Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-1/4 in
MI ITEM #01171098
MFR #64-102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.82/each(List $8.69)

Overview

Mfr description
64-102-A 100 PLUS® PHILLIPS TIP
  • Large deep acetate handle stands up to heavy-duty industrial use
  • Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping
  • 64-105 is a stubby screwdriver

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    4 in
  • Overall Length
    8-1/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/4 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.26 lbs, 3.6
  • Height
    6.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought