Motion
64-104
Screwdriver - Phillips TiP, #4 Tip Size, 8 in Blade Length, 13-1/4 in
MI ITEM #01171109
MFR #64-104
Your Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #4 Tip Size, 8 in Blade Length, 13-1/4 in
MI ITEM #01171109
MFR #64-104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.68/each(List $15.61)

Overview

Mfr description
64-104-A 100 PLUS® PHILLIPS TIP
  • Large deep acetate handle stands up to heavy-duty industrial use
  • Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping
  • 64-105 is a stubby screwdriver

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #4
  • Blade Length
    8 in
  • Overall Length
    13-1/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/8 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.57 lbs, 0.5
  • Height
    1.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought