Motion
64-105
Screwdriver - Phillips TiP, #2 Tip Size, 1-1/2 in Blade Length, 3-1/2 in
Mi Item #01171114
MFR #64-105
Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 1-1/2 in Blade Length, 3-1/2 in
Mi Item #01171114
MFR #64-105

Mfr description
64-105-A 100 PLUS® PHILLIPS TIP STUBBY
  • Large deep acetate handle stands up to heavy-duty industrial use
  • Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping
  • 64-105 is a stubby screwdriver
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.11/each

Specifications

Dimensions

  • Blade Diameter
    1/4 in
  • Blade Length
    1-1/2 in
  • Height
    1.2
  • Overall Length
    3-1/2 in
  • Tip Size
    #2
  • Weight
    0.13 lbs, 0.1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Acetate
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)