Motion
64-170
Screwdriver - Phillips TiP, #0 Tip Size, 2 in Blade Length, 4-3/8 in
Mi Item #01171183
MFR #64-170
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #0 Tip Size, 2 in Blade Length, 4-3/8 in
Mi Item #01171183
MFR #64-170

Mfr description
64-170-A 100 PLUS PHILLIPS TIP POCKET
  • Pocket clip keeps tool handy
  • Practical for light work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    2 in
  • Height
    5.2
  • Overall Length
    4-3/8 in
  • Tip Size
    #0
  • Weight
    0.07 lbs, 2.1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Acetate
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)